Shop All End Tables
Monarch Specialties
Accent Table - 22"H / Grey / Black Metal
Mfr # I 2082
Zoro # G100671343
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 23.75
- Height 22
- Material Particle Board,Hollow-Core, Laminate, MDF, Metal
- Capacity 22 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 2082
- Zoro # G100671343
- UPC # 680796034047
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 22 |
Details
Material | Particle Board,Hollow-Core, Laminate, MDF, Metal |
Color | Grey |
Capacity | 22 lbs. |
Weight | 18 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Description
Here's an accent table that holds its own. With its thick tabletop, bottom shelf, and black metal legs, this robust side table stands strong next to a sofa, chair, or bed. Finished on all sides, it can be positioned in any direction to fit both narrow and wide spaces. The two tiers in a smooth, grey wood-look finish have ample surfaces to display items in your living room or bedroom. Boasting a clean, contemporary style, this rectangular end table coordinates with any decor.. 2-tier accent table with a thick, rectangular tabletop and fixed lower shelf in a smooth, grey wood-look finish. Sturdy metal legs in black provide stability. Finished on all sides for flexible placement in living rooms, bedrooms, or any room in need of a side table. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- HILLMAN 34 14 Blued Cut Tack (122597)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14B)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MONARCH SPECIALTIES Accent Table - 26"H / Espresso / Black Metal (I 3598)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- Monarch Specialties End Tables