Shop All Desks
Monarch Specialties
24 in W, 31 in H, Cappuccino
Mfr # I 7003
Zoro # G701848519
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Height 31 in
- Color Cappuccino
- Features Durable, Pull-out Keyboard Tray
- Assembled/Unassembled Unassembled
Product Information
- Brand Monarch Specialties
- MFR # I 7003
- Zoro # G701848519
- UPC # 21032185404
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 24 in |
Overall Height | 31 in |
Length | 48 in |
Details
Item | Computer Desk |
Color | Cappuccino |
Features | Durable, Pull-out Keyboard Tray |
Assembled/Unassembled | Unassembled |
Includes | Mounting Hardware; Hardware |
Application | Home Office |
Description
Ample surface area, leg room and sturdiness. This compact office desk has more than enough practicality to get your school work or business projects done. As a computer desk or writing station, this piece has an easy-glide large keyboard tray and a thick panel, spacious table top. Its wood look espresso surface and a robust construction minimizes worries about sturdiness. For an upgrade in your small home, condo, apartment or dorm, here's your solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED JUMBO CO LTD Gt 24" Dlx Bow Saw (227578UJ)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- MONARCH SPECIALTIES Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Natural, Black (I 7678)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- Monarch Specialties Desks