Shop All End Tables
Monarch Specialties
20 W, 20 H, Metal Top, Brown
Mfr # I 3161
Zoro # G204835863
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Height 20
- Tabletop Material Metal
- Finish HAMMERED
- Includes Parts and assembly instructions included
Product Information
- Brand Monarch Specialties
- MFR # I 3161
- Zoro # G204835863
- UPC # 878218004147
- Country of Origin China
- Category End Tables
Dimensions
Width | 20 |
Height | 20 |
Details
Tabletop Material | Metal |
Tabletop Color | Brown |
Finish | HAMMERED |
Includes | Parts and assembly instructions included |
Description
Reach your design goals in your living room, bedroom or lounge. Open them, kick back and relax, then slide them together to save space. This is convenience at its finest! This dynamic duo set of 2 light brown nesting tables features a flat top mosaic design coupled with a dark brown sturdy frame. They are ideal for small apartments or condos where space is a challenge. With a reinforced base, they offer strong support for snacks, drinks, your laptop or other decorative accents.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- KNAPE & VOGT Shelf Board Esp 12X36" (1980 ESP 12X36)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3470)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES Accent Table - 25"H / White Marble-Look / Black Metal (I 3300)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- Monarch Specialties End Tables