Shop All Rags & Towels
Monarch
Shop Towel Size Terry Wipers - COLORED 25 lb box
Mfr # N-C60-25
Zoro # G006171732
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Weight 26
Product Information
- Brand Monarch
- MFR # N-C60-25
- Zoro # G006171732
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | Assorted Colors |
Weight | 26 |
Description
Terry Finished Terry Towel- Similar to our W-69 clean-up wipers but these are slightly lighter weight for smaller clean-ups.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- X-14 The Bathroom X-Pert 32 Oz. Mildew Stain Remover with Bleach (260760)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- MIDWEST RAKE Speed Squeegee, 18 in, 15-20 Mil (47762)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- MONARCH Bath Towel Size Terry Wipers - WHITE25 lb box (N-W50FB-25)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box (N-W48NWB-50)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Bag (N-W48NWB-10BG)
- MONARCH Huck Towels - 16 x 26 -White 12 Pack, 12PK (ABSBNT-WHTE)
- WYPALL Microfiber Cleaning Cloth, Yellow, 24PK (83610CT)
- Monarch Rags & Towels