Shop All Bath Towels
Monarch
Salon Towels 16 x 28 Eggplant , 12PK
Mfr # BB-1628-3EGP
Zoro # G706171735
product price: $34.15
/pk 12, $2.85/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 28
- Length 16
- Weight 3
Product Information
- Brand Monarch
- MFR # BB-1628-3EGP
- Zoro # G706171735
- UPC # 764950300558
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 28 |
Length | 16 |
Details
Item | Salon Towel |
Material | 100% Cotton |
Color | Eggplant |
Weight | 3 |
Description
HIGHER DENSITY: Monarch Brands bleach safe and bleach resistant salon towels are made from dense 100% high quality ringspun cotton, so they are not only functional but also absorbent and soft
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful Bleach Safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Seven traditional dark colors are available to match your decor: Black, Burgundy, Charcoal, Chocolate, Eggplant, Hunter Green, and Navy
LARGE SIZED: This oversized professional 16 x 28 in. towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach-safe and bleach resistant towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful Bleach Safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Seven traditional dark colors are available to match your decor: Black, Burgundy, Charcoal, Chocolate, Eggplant, Hunter Green, and Navy
LARGE SIZED: This oversized professional 16 x 28 in. towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach-safe and bleach resistant towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- MONARCH Salon Towels 16 x 28 Navy , 12PK (BB-1628-3NVY)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- Monarch Bath Towels