Shop All Recorder & Datalogger Accessories
Monarch
RFID Reader, Track-It Data Loggers
Mfr # 5396-9920
Zoro # G8738344
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Track-It Data Loggers
- Features Wireless Docking Station
- Includes USB Cable
- Manufacturers Warranty Length 1 yr
- Compatible Product Type Track-It Data Loggers
Product Information
- Brand Monarch
- MFR # 5396-9920
- Zoro # G8738344
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | RFID Interface Reader |
For Use With | Track-It Data Loggers |
Features | Wireless Docking Station |
Includes | USB Cable |
Compatible Product Type | Track-It Data Loggers |
Product Type | RFID Interface Reader |
Description
RFID Interface Reader, Product Type RFID Interface Reader, Features Wireless Docking Station, Includes USB Cable, Compatible Product Type Track-It Data Loggers, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Silver (4.2072113E7)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- DICKSON Kit, Card Reader (A220)
- TESTO Cradle and Cable, 2 yr. Warranty (0572 0500)
- EXTECH Fuses, 2 Pack For Mp, Ml, Mm560 (FS881)
- FLUKE Data Logging Cable and Software (700G/TRACK)
- LASCAR Panel Pilot (SGD 43-A)
- DICKSON Cable, Extension, 10 Ft (D617)
- Monarch Recorder & Datalogger Accessories