Shop All Stroboscope and Tachometer Accessories
Monarch
Remote Optical Sensor
Mfr # 6180-057
Zoro # G2848702
original price:
$213.00
13% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1UFL1 to 1UFL3
- Length (In.) 2.9 in
- Includes 8 ft Cable, Mounting Bracket
- Features Mounting Hardwar, Visible Red LED Light Source
- RPM 1 to 250,000
Product Information
- Brand Monarch
- MFR # 6180-057
- Zoro # G2848702
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 2.9 in |
Dia. | 0.625 in |
Overall Length | 1.5 in |
Overall Height | 0.62 in |
Overall Width | 0.62 in |
Details
Item | Remote Optical Sensor |
For Use With | 1UFL1 to 1UFL3 |
Includes | 8 ft Cable, Mounting Bracket |
Features | Mounting Hardwar, Visible Red LED Light Source |
RPM | 1 to 250,000 |
Temp. Range | -10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F |
Max. Sensing Distance | 3 Ft @ 45 Degrees from Reflective Target |
Material | Stainless Steel |
Product Type | Optical LED Sensor |
Standards | CE |
Measurable Temperature - Minimum | 14 Degrees F |
Measurable Temperature - Maximum | 158 Degrees F |
Measurable Speed - Maximum | 250,000 RPM |
Sensing Distance - Maximum | 3 ft |
Description
Remote Optical Sensor, Compatible with Manufacturer Model Number 1UFL1, 1UFL2, 1UFL3, Measurable Speed - Maximum 250,000 RPM, Measurable Temperature - Maximum 158 Degrees F, Measurable Temperature - Minimum 14 Degrees F, Product Type Optical LED Sensor, Sensing Distance - Maximum 3 ft, Overall Length 1.5 in, Overall Height 0.62 in, Overall Width 0.62 in, Includes 8 ft Cable, Mounting Bracket, Features Mounting Hardwar, Visible Red LED Light Source, Material Stainless Steel, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Digital Panel Meter, Temp Or Process (RAYGPCM)
- GOODMAN 0130P00073 Thermistor (0130P00141)
- DWYER INSTRUMENTS Flex Tube Manometer, 020 Wc (1230-20-D)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- MONARCH Lamp, Stroboscope (6280-030)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH Reflective Tape - Waterproof (6180-079)
- MONARCH USB Interface Cable and Software (6180-031)
- MONARCH AC Power Adapter, 9" H (6281-015)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- Monarch Stroboscope and Tachometer Accessories