Shop All Nonelectrical Properties Data Loggers
Monarch
Pressure/Temperature Data Logger 550 Psi
Mfr # 5396-0303
Zoro # G8089891
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Accuracy +/-1%
- Battery Life 3 yr
- Sample Point Storage 64,000
Product Information
- Brand Monarch
- MFR # 5396-0303
- Zoro # G8089891
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB Mini |
Width (In.) | 2.19 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 1.95 in |
Overall Diameter | 1.95 in |
Overall Width | 2 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Compatible Operating Systems Windows
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- FLUKE Test Lead Kit, 8.6 ft. L, 20A, 5kVAC (TL1550B)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- KLEIN TOOLS Replacement Tip for Probe-Pro Tracing Probe (VDV999-068)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Temperature Data Logger With Display (5396-0101)
- HOBO Data Logger, Motor On/Off, 512 KB (UX90-004M)
- Monarch Nonelectrical Properties Data Loggers