Shop All Hydraulic Power Units
Monarch
Power Unit, 8gal., 208-230/460VAC, 2500 psi
Mfr # T1VA355C02F1-01
Zoro # G0070668
product price: $3,433.99
/ea
Free Shipping & Returns
$3,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 1.5 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 8 gal
Product Information
- Brand Monarch
- MFR # T1VA355C02F1-01
- Zoro # G0070668
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Height | 30 in |
Overall Width | 17 in |
Overall Length | 20 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 3 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 8.4/7.6/3.8, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 1.5 gpm, Reservoir Capacity 8 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- BUYERS PRODUCTS 4-Way DC Power Unit-Manual Controls Horizontal 1.00 Gallon Reservoir (PU310)
- Monarch Hydraulic Industrial Tools