Shop All Hydraulic Power Units
Monarch
Power Unit, 2Stage, 208-230/460VAC, 2500psi
Mfr # T92C405C93F0-01
Zoro # G9974377
product price: $3,565.99
/ea
Free Shipping & Returns
$3,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 11.0/2.8 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 15 gal
Product Information
- Brand Monarch
- MFR # T92C405C93F0-01
- Zoro # G9974377
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Width | 15 in |
Overall Height | 35 in |
Overall Length | 20 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 13.7-12.4/6.2, Pump Stage 2, Max. Pressure 2,500 psi, Nominal Flow 11.0/2.8 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 15 in, Overall Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2000psi (T94C405C93F0-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- Monarch Hydraulic Power Units