Shop All Hydraulic Power Units
Monarch
Power Unit, 20gal., 208-230/460VAC, 1500psi
Mfr # ZTJ000646
Zoro # G0091275
product price: $6,831.99
/ea
Free Shipping & Returns
$6,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 7.5 gpm
- Max. Pressure 1,500 psi
- Reservoir Capacity 20 gal
Product Information
- Brand Monarch
- MFR # ZTJ000646
- Zoro # G0091275
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Height | 28 in |
Overall Length | 27 in |
Overall Width | 18 in |
Details
Power Source - Power Units | AC Power |
Voltage | 208-230/460V AC |
Nominal Flow | 7.5 gpm |
Max. Pressure | 1,500 psi |
Reservoir Capacity | 20 gal |
Pressure Port | 1-1/16"-12 (SAE 12) |
Return Port | 1-5/16"-12 (SAE 16) |
Built-In Features | Return Filter, Safety Relief Valve |
RPM | 1,800 RPM |
Hz | 60/50 |
Phase | 3 |
Number of Stages | 1 |
Item | Hydraulic Power Unit |
Mounting | Horizontal |
HP | 7.5 hp |
Full Load Amps | 19.7/17.8/8.9A |
Mounting Orientation - Power Units | Horizontal |
Frame Design - Hydraulic Power Units | Standard |
Number of Phases | 3 |
Hertz | 50/60 |
Circuit Design | Single or Double Acting |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 7.5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 19.7/17.8/8.9, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 7.5 gpm, Reservoir Capacity 20 gal, Overall Length 27 in, Overall Width 18 in, Overall Height 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTMAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (129239)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3V750)
- DART CONTROLS DC Speed Control, 90/180VDC, 2A, NEMA 1/4 (15DV2A)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2000psi (T94C405C93F0-01)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 1600psi (T3VC405C02F1-01)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 200700 SERIES LEFTHAND ASSIST ARM (ATEATTC-LHA)
- Monarch Hydraulic Power Units