Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 208-230/460VAC, 600 psi
Mfr # T65C355A03B0-01
Zoro # G9974325
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 6.9 gpm
- Max. Pressure 600 psi
- Reservoir Capacity 15 gal
Product Information
- Brand Monarch
- MFR # T65C355A03B0-01
- Zoro # G9974325
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Width | 17 in |
Overall Height | 35 in |
Overall Length | 20 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 3 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 8.5-7.6/3.8, Pump Stage 1, Max. Pressure 600 psi, Nominal Flow 6.9 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLT9)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0164)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- Monarch Hydraulic Industrial Tools