Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 208-230/460VAC, 1550psi
Mfr # T16C405C02F0-03
Zoro # G9974343
product price: $2,879.99
/ea
Free Shipping & Returns
$2,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 4.4 gpm
- Max. Pressure 1,550 psi
- Reservoir Capacity 15 gal
Product Information
- Brand Monarch
- MFR # T16C405C02F0-03
- Zoro # G9974343
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Width | 17 in |
Overall Height | 35 in |
Overall Length | 20 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 13.7-12.4/6.2, Pump Stage 1, Max. Pressure 1,550 psi, Nominal Flow 4.4 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- U.S. MOTORS Motor, 1-1/2HP, 1140,208-230/460V, 56Z (1821H)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2 In, Aluminum (2C-200-A)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (B-3530-0104)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 3000psi (M-4504-0159)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0164)
- Monarch Hydraulic Power Units