Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 115/208-230VAC, 750 psi
Mfr # M-4504-0162
Zoro # G9987591
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 115/208-230V AC
- Nominal Flow 1.9 gpm
- Max. Pressure 750 psi
- Reservoir Capacity 1.6 gal
Product Information
- Brand Monarch
- MFR # M-4504-0162
- Zoro # G9987591
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 10 29/32 in |
Overall Length | 27 3/32 in |
Overall Height | 8 15/16 in |
Details
Power Source - Power Units | AC Power |
Voltage | 115/208-230V AC |
Nominal Flow | 1.9 gpm |
Max. Pressure | 750 psi |
Reservoir Capacity | 1.6 gal |
Hz | 60/50 |
Mounting | Horizontal |
HP | 1 hp |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
Full Load Amps | 13.2/6.8-6.6A |
Phase | 1 |
Item | Hydraulic Power Unit |
RPM | 1,800 RPM |
Pressure Port | 9/16"-18 (SAE 6) |
Return Port | 9/16"-18 (SAE 6) |
Number of Stages | 1 |
Number of Phases | 1 |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal |
Hertz | 50/60 |
Circuit Design | Single or Double Acting |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 115/208-230V AC, 50/60 Hertz, Number of Phases 1, Full Load Amps 13.2/6.8-6.6, Pump Stage 1, Max. Pressure 750 psi, Nominal Flow 1.9 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 10 29/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C11F5303)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- APACHE Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017001)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1400psi (ZTJ000649)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- Monarch Hydraulic Industrial Tools