Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 115/208-230VAC, 1500psi
Mfr # M-4504-0160
Zoro # G9987616
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 115/208-230V AC
- Nominal Flow 1 gpm
- Max. Pressure 1,500 psi
- Reservoir Capacity 1.6 gal
Product Information
- Brand Monarch
- MFR # M-4504-0160
- Zoro # G9987616
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 10 29/32 in |
Overall Length | 27 3/32 in |
Overall Height | 8 15/16 in |
Details
Power Source - Power Units | AC Power |
Voltage | 115/208-230V AC |
Nominal Flow | 1 gpm |
Max. Pressure | 1,500 psi |
Reservoir Capacity | 1.6 gal |
Phase | 1 |
Hz | 60/50 |
Item | Hydraulic Power Unit |
Full Load Amps | 13.2/6.8-6.6A |
Built-In Features | Adjustable Relief Valve and Synchronous Motor., Load Holding Check Valve |
HP | 1 hp |
Return Port | 9/16"-18 (SAE 6) |
Number of Stages | 1 |
RPM | 1,800 RPM |
Pressure Port | 9/16"-18 (SAE 6) |
Mounting | Horizontal |
Hertz | 50/60 |
Number of Phases | 1 |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal |
Circuit Design | Single or Double Acting |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 115/208-230V AC, 50/60 Hertz, Number of Phases 1, Full Load Amps 13.2/6.8-6.6, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 1 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 10 29/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006F010BK, Pressure Line, 10 micron, Outside-In (MF0058760)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 1600psi (T3VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030SAE)
- Monarch Hydraulic Industrial Tools