Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 115/208-230VAC, 1000psi
Mfr # M-4504-0161
Zoro # G9987607
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 115/208-230V AC
- Nominal Flow 1.4 gpm
- Max. Pressure 1,000 psi
- Reservoir Capacity 1.6 gal
Product Information
- Brand Monarch
- MFR # M-4504-0161
- Zoro # G9987607
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 10 29/32 in |
Overall Length | 27 3/32 in |
Overall Height | 8 15/16 in |
Details
Power Source - Power Units | AC Power |
Voltage | 115/208-230V AC |
Nominal Flow | 1.4 gpm |
Max. Pressure | 1,000 psi |
Reservoir Capacity | 1.6 gal |
Number of Stages | 1 |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
Phase | 1 |
Full Load Amps | 13.2/6.8-6.6A |
RPM | 1,800 RPM |
Pressure Port | 9/16"-18 (SAE 6) |
Return Port | 9/16"-18 (SAE 6) |
Mounting | Horizontal |
HP | 1 hp |
Hz | 60/50 |
Item | Hydraulic Power Unit |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal |
Number of Phases | 1 |
Hertz | 50/60 |
Circuit Design | Single or Double Acting |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 115/208-230V AC, 50/60 Hertz, Number of Phases 1, Full Load Amps 13.2/6.8-6.6, Pump Stage 1, Max. Pressure 1,000 psi, Nominal Flow 1.4 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 10 29/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI G Series Timing Belt, XL Profile, 230 Teeth 0.37in W (460XL037)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- CARLISLE 2600-8MPT-12 Panther Synchronous Belt (2600-8MPT-12)
- TOMPKINS Hydraulic Fitting-Steel20MJ-12MOR (6400-20-12)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 3000psi (M-4504-0159)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- MAXIM Power Unit 12V Dc Double Acting, Solenoid Operated, 1.3 Gallon Poly Tank (253309)
- Monarch Hydraulic Power Units