Shop All Hydraulic Power Units
Monarch
Power Unit, 15gal., 208-230/460VAC, 2500psi
Mfr # T2VC405C02F1-01
Zoro # G0070631
product price: $4,193.99
/ea
Free Shipping & Returns
$4,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 3 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 15 gal
Product Information
- Brand Monarch
- MFR # T2VC405C02F1-01
- Zoro # G0070631
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 36 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 13.7/12.4/6.2, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 3 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/038-90)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0164)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 1600psi (T3VC405C02F1-01)
- BUYERS PRODUCTS 3-Way DC Power Unit-Electric Controls Horizontal 3 Gallon Steel Reservoir (PU303LRS)
- Monarch Hydraulic Industrial Tools