Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 230/460VAC, 1500 psi
Mfr # M-4505-0152
Zoro # G9987512
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 230/460V AC
- Nominal Flow 1.9 gpm
- Max. Pressure 1,500 psi
- Reservoir Capacity 5 gal
Product Information
- Brand Monarch
- MFR # M-4505-0152
- Zoro # G9987512
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Length | 14 in |
Overall Height | 25 31/32 in |
Overall Width | 12 1/4 in |
Details
Power Source - Power Units | AC Power |
Voltage | 230/460V AC |
Nominal Flow | 1.9 gpm |
Max. Pressure | 1,500 psi |
Reservoir Capacity | 5 gal |
RPM | 1,800 RPM |
Return Port | 9/16"-18 (SAE 6) |
Phase | 3 |
Pressure Port | 9/16"-18 (SAE 6) |
Item | Hydraulic Power Unit |
Number of Stages | 1 |
Mounting | Vertical |
HP | 2 hp |
Manifold Block | D03 |
Hz | 60/50 |
Full Load Amps | 6.0/3.0A |
Circuit Design | Single or Double Acting |
Hertz | 50/60 |
Number of Phases | 3 |
Frame Design - Hydraulic Power Units | Standard |
Mounting Orientation - Power Units | Vertical |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 2 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 6.0/3.0, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 1.9 gpm, Reservoir Capacity 5 gal, Overall Length 14 in, Overall Width 12 1/4 in, Overall Height 25 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Brgs (JL69349 Q)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 3.500in.L, 1 Hole (BBC1751000)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- Monarch Hydraulic Industrial Tools