Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 12VDC, 3000 psi
Mfr # M-3519-0420
Zoro # G9987442
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2.5 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 0.6 gal
Product Information
- Brand Monarch
- MFR # M-3519-0420
- Zoro # G9987442
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 16 3/8 in |
Overall Width | 7 1/2 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2.5 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 0.6 gal |
Mounting | Horizontal/Vertical |
Built-In Features | Adjustable Relief Valve, Flow Control, Load Holding Check Valve |
Item | Hydraulic Power Unit |
Number of Stages | 1 |
Pressure Port | 9/16"-18 (SAE 6) |
Control Valve | 2 Way/2 Position |
HP | 2.1 hp |
Full Load Amps | 31.30 to 37.00 |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal or Vertical |
Circuit Design | Single Acting |
Description
Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 0.6 gal, Overall Length 16 3/8 in, Overall Width 7 1/2 in, Overall Height 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0030D003BN4HC, Pressure Line, 3 micron (ZX-0030D003BN4HC)
- BESTORQ AX58 Cogged Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (AX58)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0164)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1400psi (ZTJ000649)
- BUYERS PRODUCTS 4-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Steel Reservoir (PU642LRS)
- Monarch Hydraulic Industrial Tools