Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 12VDC, 3000 psi
Mfr # M-3504-0239
Zoro # G9987476
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2.5 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 1 gal
Product Information
- Brand Monarch
- MFR # M-3504-0239
- Zoro # G9987476
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 7 1/8 in |
Overall Height | 7 1/2 in |
Overall Length | 18 3/8 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2.5 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 1 gal |
Return Port | 9/16"-18 (SAE 6) |
Pressure Port | 9/16"-18 (SAE 6) |
Mounting | Horizontal/Vertical |
Item | Hydraulic Power Unit |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
Number of Stages | 1 |
Full Load Amps | 275 |
HP | 2.1 hp |
Mounting Orientation - Power Units | Horizontal or Vertical |
Circuit Design | Single or Double Acting |
Frame Design - Hydraulic Power Units | Compact |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 1 gal, Overall Length 18 3/8 in, Overall Width 7 1/8 in, Overall Height 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX36)
- VIBCO Electric Vibrator, 0.10 A, 460VAC, 3 Phase (2P-75-3-460V)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2000psi (T94C405C93F0-01)
- MAXIM Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm (253147)
- Monarch Hydraulic Power Units