Shop All Bath Towels
Monarch
Pool Towels 22 x 44 Blue Center Stripe, 12PK
Mfr # INST-2244-BCS
Zoro # G606171798
product price: $34.79
/pk 12, $2.90/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 44
- Length 22
- Color Blue
- Weight 6.25
Product Information
- Brand Monarch
- MFR # INST-2244-BCS
- Zoro # G606171798
- UPC # 764950201404
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 44 |
Length | 22 |
Details
Item | Bath Towel |
Material | 100% Cotton |
Color | Blue |
Weight | 6.25 |
Description
100% Cotton
PREMIUM QUALITY: Monarch Brands quick drying towel collection is made of 100% cotton. These top-rated towels can help you dry your hair faster or wick away sweat.
VALUE PACK: Set of 12 white pool towels (22 x 44 in.) with blue center stripe design. Our towels are highly absorbent and quick drying.
BEAUTIFUL DESIGN: The white color with blue center stripes adds a unique touch and personalizes it for you at the beach or pool. Cam border ensures durability of the towels, makes these towels attractive and would gel well with any decor style.
MULTI-PURPOSE: Our quick drying towels are extremely effective and Ideal for commercial use in the Gym, Salon, Spa, Resort, Hotels, and Home use. Soaks water quickly and dries fast, hence, making it the perfect to use after swimming or to carry it to a beach, pool, restaurants etc.
MACHINE WASHABLE: These towels are machine washable in gentle cycle and tumble dry low. Cotton makes it soft, light weight with each wash and easy to wash and can hold up to multiple washes without thinning out or unraveling.
PREMIUM QUALITY: Monarch Brands quick drying towel collection is made of 100% cotton. These top-rated towels can help you dry your hair faster or wick away sweat.
VALUE PACK: Set of 12 white pool towels (22 x 44 in.) with blue center stripe design. Our towels are highly absorbent and quick drying.
BEAUTIFUL DESIGN: The white color with blue center stripes adds a unique touch and personalizes it for you at the beach or pool. Cam border ensures durability of the towels, makes these towels attractive and would gel well with any decor style.
MULTI-PURPOSE: Our quick drying towels are extremely effective and Ideal for commercial use in the Gym, Salon, Spa, Resort, Hotels, and Home use. Soaks water quickly and dries fast, hence, making it the perfect to use after swimming or to carry it to a beach, pool, restaurants etc.
MACHINE WASHABLE: These towels are machine washable in gentle cycle and tumble dry low. Cotton makes it soft, light weight with each wash and easy to wash and can hold up to multiple washes without thinning out or unraveling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- HOME BASICS Home Basics Spoon Rest with Tray and Spoon (ZOR96269)
- MARTEX Bedspread, King, Slate (Mainspread)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels 16 x 28 Eggplant , 12PK (BB-1628-3EGP)
- MONARCH Silvadur Microfiber Salon ( 24 Pack), 24PK (M915109BK-SLV)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- Monarch Bath Towels