Shop All Dinner Napkins
Monarch
Poly Spun Napkins Black , 25PK
Mfr # NAP-B-SPUN
Zoro # G106171519
product price: $26.29
/pk 25, $1.05/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 20
- Length 20
- Material 100% Spun Poly
- Weight 3.38
Product Information
- Brand Monarch
- MFR # NAP-B-SPUN
- Zoro # G106171519
- UPC # 764950810712
- Country of Origin China
- Category Dinner Napkins
Dimensions
Width | 20 |
Length | 20 |
Details
Item | Napkin |
Color | Black |
Material | 100% Spun Poly |
Weight | 3.38 |
Description
QUALITY: Monarch Brands Mariposa Cloth Napkin collection is made from 100% spun Polyester, designed to feel soft. These napkins are commercial quality and restaurant style. Solid Napkins work great as hand towels, look perfect on the table or on placemats.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 25: 25-pack of Professional and premium quality spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 20 x 20 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial hand towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. You can iron after for a silky smooth finish or leave slightly wrinkled for a rustic linen look.
MULTIPURPOSE: These spun polyester napkins will enhance the ambiance at dinner parties and will bring a pop-of-color to any restaurant, wedding, baking, catering event, kitchens, cafe, hotel or a home dinner. This napkin set is perfect for business, kitchen, cooking, bbq parties and birthday parties.
SET OF 25: 25-pack of Professional and premium quality spun poly napkins feel soft and elegant. These dinner cloth napkins get softer with subsequent washes without unraveling. The hemmed edges give the napkin strength and durability.
SIZE: Our cloth napkins are a large size of 20 x 20 in. with hemmed edges to cover large surface area. It’s providing you perfect material with the benefits of commercial hand towels at the quality that you expect in your home.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. You can iron after for a silky smooth finish or leave slightly wrinkled for a rustic linen look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Ready To Serve Easy Open Cream Of Chicken Soup 7.25 oz., PK24 (000000443)
- YORK Single Run Capacitor, 25Mfd, 370V, Round (S1-02423181700)
- HOBART WHIP, WIRE (60 QT) for Hobart - Part# 00-24900-2 (00-24900-2)
- TRUE Door Gasket23" X 26-1/4" For - Part# E810-809 (E810-809)
- MONARCH Bistro Napkins Reverse Baby Blue , 12PK (RV-BISTRO-BB)
- MONARCH Bistro Napkins Grey , 12PK (BISTRO-GY)
- MONARCH Bistro Napkins Black , 12PK (BISTRO-BL)
- MONARCH Bistro Napkins Gold , 12PK (BISTRO-GLD)
- MONARCH Bistro Napkins Red , 12PK (BISTRO-R)
- MONARCH Poly Spun Napkins White , 25PK (NAP-W-SPUN)
- CAROLINES TREASURES Welsh Springer Spaniel Embroidered Napkins, Set of 4, 4PK (BB3400NPKE)
- Monarch Dinner Napkins