Shop All Stroboscopes
Monarch
Pocket LED Strobe Kit, RPM 30-300,000
Mfr # 6235-011
Zoro # G5039605
original price:
$647.99
10% off
new price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Power Adapter
- External Input/Output Triggers Yes
- Battery Life 4 to 5 hr
- Manufacturers Warranty Length 1 yr
- Recharge Time 4 to 5 hr
Product Information
- Brand Monarch
- MFR # 6235-011
- Zoro # G5039605
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Auto Step Size | User Adjustable |
Manufacturer Warranty Length | 1 yr |
Description
Pocket Digital Stroboscope, Includes AC Power Adapter, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 300,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 1,300 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, Minimum Flash Duration 0.5 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 5 hr, Minimum Operating Temperature 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- MONARCH Basic Stroboscope Kit, 30 to 10,000 FPM (6207-013)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- MONARCH Phaser Stroboscope, 30 to 50,000 FPM (6210-020)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-021)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- Monarch Stroboscopes