Shop All Stroboscope and Tachometer Accessories
Monarch
Latching Carrying Case
Mfr # 6180-048
Zoro # G2014984
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PT99, PLT200 and PLT200 KIT
- Length (In.) 9 1/2 in
- Width (In.) 8 1/4 in
- Height (In.) 3 1/8 in
- Includes Die-cut Foam Insert
Product Information
- Brand Monarch
- MFR # 6180-048
- Zoro # G2014984
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 8 1/4 in |
Height (In.) | 3 1/8 in |
Overall Height | 3 1/8 in |
Overall Length | 9 1/2 in |
Overall Width | 8 1/4 in |
Details
Item | Carrying Case |
For Use With | Mfr. No. PT99, PLT200 and PLT200 KIT |
Includes | Die-cut Foam Insert |
Features | Die-cut Foam Insert |
Product Type | Carrying Case |
Description
Carrying Case, Product Type Carrying Case, Compatible with Manufacturer Model Number CC-11, PLT200 Tachometer, PT99 Tachometer, Overall Height 3 1/8 in, Overall Length 9 1/2 in, Overall Width 8 1/4 in, Includes Die-cut Foam Insert, Features Die-cut Foam Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44)
- GENERAL TOOLS Temperature Recorder, Type K, 12 Inputs (DT4208SD)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- MONARCH Remote Optical Sensor (6180-057)
- MONARCH Remote Contact Assembly (6180-074)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Latching Carrying Case (6280-040)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH USB Interface Cable and Software (6180-031)
- Monarch Stroboscope and Tachometer Accessories