Shop All Rags & Towels
Monarch
Knit Wipers - White - New - 10lb Box
Mfr # N-WPKSM-10
Zoro # G006171725
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Knit T-Shirts
- Size 14x14 to 20x20
- Color White
- Weight 10
Product Information
- Brand Monarch
- MFR # N-WPKSM-10
- Zoro # G006171725
- UPC # 764950302712
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Knit T-Shirts |
Item | New Knit Rags |
Color | White |
Weight | 10 |
Description
PREMIUM QUALITY: Made of 100% premium quality t-shirt material. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality low lint knit wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
PACKAGE: A knit t-shirt rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These cleaning t-shirt rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these absorbent towels are ideal for every purpose.
DURABLE: These cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: These Cleaning rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
PACKAGE: A knit t-shirt rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These cleaning t-shirt rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these absorbent towels are ideal for every purpose.
DURABLE: These cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: These Cleaning rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- KIMBERLY-CLARK PROFESSIONAL Luxury Foaming Hair and Body Wash, Citrus Scent Shampoo, Yellow/Clear, 1.0 L Bottles, 6 Bottles/Case (91557)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Bag (N-WPK-10BG)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 25 lb Box (N-W48NWB-25)
- INTEX SUPPLY Intex Supply 6414-05-TS 4 lbs. White Washed & Bleached Rag (553134)
- Monarch Rags & Towels