Shop All Hydraulic Control Valves
Monarch
Hydraulic Flow Divider, 3000 psi, Aluminum
Mfr # AFT100-510/510-B-650
Zoro # G1610504
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.04 in
- Overall Height 3.57 in
- Width (In.) 3.25 in
- Displacement (cc/rev) 4.05 cc/rev
- Operating Pressure (PSI) 3,000 psi
Product Information
- Brand Monarch
- MFR # AFT100-510/510-B-650
- Zoro # G1610504
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Overall Length | 7.04 in |
Overall Height | 3.57 in |
Width (In.) | 3.25 in |
Port Size Outlet (In.) | 9/16-18 |
Overall Width | 3.25 in |
Length (In.) | 7.04 in |
Height (In.) | 3.57 in |
Port Size Inlet (In.) | 3/4-16 |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 3/4 in |
Inlet Connection Dash Size | 16 |
Outlet Connection Size | 9/16 in |
Description
Hydraulic Flow Divider, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Inlet Connection Size 3/4 in, Outlet Connection Size 9/16 in, Pressure - Maximum 4,000 psi, Flow Rate - Maximum 8.5 gpm, Flow Rate - Minimum 2.2 gpm, Speed - Maximum 3,500 RPM, Speed - Minimum 1,500 RPM, Body Material Aluminum, Inlet Connection Dash Size 16, Outlet Connection Dash Size 18, Number of Gear Teeth 13, Gear Material Steel, Overall Height 3.57 in, Overall Length 7.04 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L130 (3L130)
- CHICAGO RAWHIDE Small V-Rings, #400250 (400250)
- TSUBAKI Sprocket, 1" Bore Dia., 12 Teeth (2082B12)
- MTD Belt-Spindle (954-3093)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-250/250-B-650)
- BUYERS PRODUCTS 1 Inch NPT Steel Check Valve (HCV100)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- Monarch Hydraulic Valves