Shop All Hydraulic Control Valves
Monarch
Hydraulic Flow Divider, 3000 psi, Aluminum
Mfr # AFT100-250/250-B-650
Zoro # G1610784
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Height (In.) 3.57 in
- Max. RPM 4,000 RPM
- Length (In.) 6.88 in
- Port Size Outlet (In.) 9/16-18
Product Information
- Brand Monarch
- MFR # AFT100-250/250-B-650
- Zoro # G1610784
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 3.57 in |
Length (In.) | 6.88 in |
Port Size Outlet (In.) | 9/16-18 |
Width (In.) | 3.25 in |
Overall Height | 3.57 in |
Port Size Inlet (In.) | 3/4-16 |
Overall Length | 6.88 in |
Overall Width | 3.25 in |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 9/16 in |
Inlet Connection Dash Size | 16 |
Description
Hydraulic Flow Divider, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Inlet Connection Size 3/4 in, Outlet Connection Size 9/16 in, Pressure - Maximum 4,000 psi, Flow Rate - Maximum 4.2 gpm, Flow Rate - Minimum 1 gpm, Speed - Maximum 3,500 RPM, Speed - Minimum 1,500 RPM, Body Material Aluminum, Inlet Connection Dash Size 16, Outlet Connection Dash Size 18, Number of Gear Teeth 13, Gear Material Steel, Overall Height 3.57 in, Overall Length 6.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Clamp - Hose, Yf3280 (YF3280)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- CENTURY MOTORS 7.5mfd 370v Oval Run Capacitor (7.5H)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-510/510-B-650)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- Monarch Hydraulic Control Valves