Shop All Stroboscopes
Monarch
Digital Stroboscope Kit, 30 to 20,000 FPM
Mfr # 6204-013
Zoro # G1972722
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 115/230V Charger, Carrying Case, Instructions, Spare Lamp
- Battery Life Typically 2 hr @ 1,800 fpm
- Flashes per Minute 30 to 20,000
- RPM Range 5 to 250,000
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Monarch
- MFR # 6204-013
- Zoro # G1972722
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope Kit, Includes 115/230V Charger, Carrying Case, Instructions, Spare Lamp, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 20,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal, Minimum Flash Duration 8 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 2 hr, Accuracy +/-0.004 Percent, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-204G-BSPT)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-400-psi/kPa)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901431UC)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-021)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- MONARCH Phaser Stroboscope, 30 to 50,000 FPM (6210-020)
- Monarch Stroboscopes