Shop All Hydraulic Power Units
Monarch
DC Snowplow, Power Unit, 12VDC, 3000 psi
Mfr # M-3593-0164
Zoro # G9987424
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 0.5 gal
Product Information
- Brand Monarch
- MFR # M-3593-0164
- Zoro # G9987424
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Height | 9 21/32 in |
Overall Width | 6 7/32 in |
Overall Length | 22 3/8 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 0.5 gal |
Control Valve | 3 Way/2 Position and 2 Way/2 Position |
Return Port | 1/4"-18 NPT |
Item | Hydraulic Power Unit |
Pressure Port | 1/4"-18 NPT |
Mounting | Horizontal/Vertical |
Built-In Features | Crossover Relief Valves, DC Snow Plow, Double Pilot Operated Check Valves, Load Holding Check Valve |
Number of Stages | 1 |
Full Load Amps | 2.43 to 2.60 |
HP | 2.1 hp |
Circuit Design | Single or Double Acting |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal or Vertical |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 125, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2 gpm, Reservoir Capacity 0.5 gal, Overall Length 22 3/8 in, Overall Width 6 7/32 in, Overall Height 9 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207 2ZJEM, Single Row Ball Bearings (6207 2ZJEM)
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 1600psi (T3VC405C02F1-01)
- BUYERS PRODUCTS 4-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Steel Reservoir (PU642LRS)
- Monarch Hydraulic Industrial Tools