Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 550 psig
Mfr # 5396-0373
Zoro # G2009659
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Product Information
- Brand Monarch
- MFR # 5396-0373
- Zoro # G2009659
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 1.82 in |
Dia. | 2.94 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Width (In.) | 2.94 in |
Height (In.) | 4.78 in |
Battery Size | AA |
Overall Diameter | 2.94 in |
Overall Height | 4 13/16 in |
Overall Depth | 1 7/8 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp (20-110-60-psi/kPa-PMC)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- KESTREL Data Logger, Temperature and RH, Blue (0720BLU)
- Monarch Nonelectrical Properties Data Loggers