Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 35 psig
Mfr # 5396-0374
Zoro # G2009686
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Product Information
- Brand Monarch
- MFR # 5396-0374
- Zoro # G2009686
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 1.82 in |
Width (In.) | 2.94 in |
Dia. | 2.94 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4.78 in |
Connection Size | 1/4 in NPT |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 in |
Overall Depth | 1 7/8 in |
Overall Height | 4 13/16 in |
Overall Diameter | 2.94 in |
Battery Size | AA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5IB00)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn (30EI60R)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- Monarch Nonelectrical Properties Data Loggers