Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 2000 psia
Mfr # 5396-0335
Zoro # G2009589
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Product Information
- Brand Monarch
- MFR # 5396-0335
- Zoro # G2009589
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 2.94 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 1.82 in |
Height (In.) | 4.78 in |
Connection Size | 1/4 in NPT |
Width (In.) | 2.94 in |
Overall Diameter | 2.94 in |
Overall Height | 4 13/16 in |
Overall Width | 3 in |
Overall Depth | 1 7/8 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Coaxial Cable, 48 in., Black (2249-C-48)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60-ETFE)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- Monarch Nonelectrical Properties Data Loggers