Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Calculated in Software
Mfr # 5396-2012
Zoro # G8738317
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F
- Battery Life 1 yr
Product Information
- Brand Monarch
- MFR # 5396-2012
- Zoro # G8738317
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.5 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1.35 in |
Height (In.) | 2 in |
Overall Depth | 1/2 in |
Overall Width | 1 3/8 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant, Compatible Operating Systems Android, Minimum AC Current Measurement Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 60 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ6)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- MONARCH Data Logger, Pressure/Temp, 0 to 5800 psia (5396-0336)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- Monarch Nonelectrical Properties Data Loggers