Shop All Aprons
Monarch
Cobbler Aprons Red , 12PK
Mfr # COBAPR-RED
Zoro # G906171658
product price: $48.79
/pk 12, $4.07/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65/35 Poly Cotton Twill
- Width 20
Product Information
Dimensions
Width | 20 |
Details
Item | Aprons |
Color | Red |
Material | 65/35 Poly Cotton Twill |
Description
Our cobbler aprons are the perfect free size (29x30) with adjustable straps. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black and Red colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Free size: 29x30 in.
4. 65/35 poly/cotton twill material
SPECIFICATIONS:
1. Available in Black and Red colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Free size: 29x30 in.
4. 65/35 poly/cotton twill material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- RIVER CITY 200C Yellow Classic Rain Coat, Large (200CL)
- PIG Storm Drain Filtration Insert System (FLT755)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-30)
- FAME FABRICS Cobbler, F12XL, Khaki (25302)
- MAGID MGard with AeroDex Technology Grey Bib Apron with Adjustable Neck and Waist Straps Cut Level A9 (APADG)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- BAREBONES LIVING Tradesman Leather Apron (CKW-479)
- UNCOMMON THREADS Adjustable Butcher Apron Khaki (3018-2200)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Red (18165)
- FAME FABRICS Apron, Economy V-Neck, Black, F34 (18751)
- Monarch Workwear and Protective Clothing