Shop All Baking Utensils
Monarch
Cheesecloth Boxes Grade 10 BLEACHED
Mfr # N060-W34
Zoro # G506171867
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 10
- Color White
Product Information
- Brand Monarch
- MFR # N060-W34
- Zoro # G506171867
- UPC # 764950300572
- Country of Origin China
- Category Baking Utensils
Details
Material | Grade 10 |
Color | White |
Description
QUALITY: Monarch Brands Cheesecloth is made from natural food grade cotton. Made of 100% cotton, this bleached muslin fabric is durable, washable and reusable. It's absorbent, which makes it ideal for making hung curd, soy milk, cottage cheese and more
DURABLE AND REUSABLE: This strong 100% natural cotton fabric can be washed and used again and again, which saves you money, and helps the environment too. When we talk about our 10 grade cheesecloth, one of the things that stand out is the durability and lifespan of the cloth. Not only is the cheesecloth strong, it also is reusable many times over.
WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it
DIMENSIONS: Extra Large Size Length is equal to 100 Yards and Weight is equal to 1 Yard. While most cheese cloths are only 2-5 Yards long, ours is 100 Yards long, which makes it most suitable for bulk use. Threads and Square is 20x12 inch
USAGE: It is ideal for straining stocks as well as canning. Use it for basting or stuffing poultry. It is also useful when making soft cheeses that need a mesh wrap. Keep chicken or fish intact when poaching. Wrap a turkey or chicken when roasting. Squeeze the juice out of a lemon without letting the seeds fall into the juice. Or you can use it to wrap spices
DURABLE AND REUSABLE: This strong 100% natural cotton fabric can be washed and used again and again, which saves you money, and helps the environment too. When we talk about our 10 grade cheesecloth, one of the things that stand out is the durability and lifespan of the cloth. Not only is the cheesecloth strong, it also is reusable many times over.
WASHABLE: Wash in the washing machine or by hand in the sink. Avoid detergents and fabric softeners. Use only mild detergent if necessary, and rinse thoroughly to remove any soap residue. If there are bits of curd sticking to the cloth, rinse with whey or white vinegar to help remove it
DIMENSIONS: Extra Large Size Length is equal to 100 Yards and Weight is equal to 1 Yard. While most cheese cloths are only 2-5 Yards long, ours is 100 Yards long, which makes it most suitable for bulk use. Threads and Square is 20x12 inch
USAGE: It is ideal for straining stocks as well as canning. Use it for basting or stuffing poultry. It is also useful when making soft cheeses that need a mesh wrap. Keep chicken or fish intact when poaching. Wrap a turkey or chicken when roasting. Squeeze the juice out of a lemon without letting the seeds fall into the juice. Or you can use it to wrap spices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Tube Kit (57102)
- ZURN Hose, Supply 12", S/S, Fl Ex (93318012)
- CRESTWARE Glass Rack, 16-Compartments, For REC16 (RBC16)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Grape, 50 PK (159015302)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 13 1/2", Red/White (FG1963000000)
- Monarch Baking Utensils