Shop All Stroboscope and Tachometer Accessories
Monarch
Battery Charging Station, 9" H
Mfr # 6281-012
Zoro # G5892315
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nova-Pro Lithium Ion Battery Packs
- Length (In.) 7 in
- Width (In.) 4 in
- Height (In.) 9 in
- Includes AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters
Product Information
- Brand Monarch
- MFR # 6281-012
- Zoro # G5892315
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 4 in |
Height (In.) | 9 in |
Overall Width | 4 in |
Overall Height | 9 in |
Overall Length | 7 in |
Details
Item | Universal Recharger |
For Use With | Nova-Pro Lithium Ion Battery Packs |
Includes | AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters |
Product Type | Universal Recharger |
Compatible Product Type | Nova-Pro Battery Charging Station |
Description
Universal Recharger, Product Type Universal Recharger, Compatible Product Type Nova-Pro Battery Charging Station, Compatible with Manufacturer Model Number 6281-012, Overall Height 9 in, Overall Length 7 in, Overall Width 4 in, Includes AUS Wall Adapter, Euro Wall Adapter, UK Wall Adapter, USA Wall Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 200#)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-8-350F)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- MONARCH Remote Optical Sensor (6180-057)
- Monarch Stroboscope and Tachometer Accessories