Shop All Stroboscopes
Monarch
Basic Battery LED Strobe, 30-500,000
Mfr # 6230-010
Zoro # G5272854
original price:
$730.99
12% off
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Power Adapter
- Resolution 0.01 fpm
- Flash Duration Adj. to 14 Degrees /3,000 usec
- Flashes per Minute 30 to 500,000
- Auto Step Size User Adjustable
Product Information
- Brand Monarch
- MFR # 6230-010
- Zoro # G5272854
- Country of Origin United States
- Category Stroboscopes
Dimensions
Auto Step Size | User Adjustable |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope, Includes AC Power Adapter, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 500,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 3,000 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, External Triggers No External Triggers Included, Body Style Full Size, Battery Run Time 10 hr, Accuracy 0.0001, Manufacturer Warranty Length 1 yr, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 1000A (6036B)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- ASHCROFT Pressure Gauge (401008S01B100#)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- MONARCH Pocket LED Strobe, RPM 30-300,000 (6235-010)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021-CAL)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- Monarch Stroboscopes