Shop All Rags & Towels
Monarch
Bar Mop Clean Up Terry Wipers - White50 lb bag
Mfr # N-W69-50BG
Zoro # G906171580
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Weight 50
Product Information
- Brand Monarch
- MFR # N-W69-50BG
- Zoro # G906171580
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x17 to 16x19 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | White |
Weight | 50 |
Description
Clean Up Towels- Our most popular towel! 100% Cotton, fully hemmed b-grade barmop sized wiper. Cost-effective for heavy-duty cleaning, polishing and dusting, and used as a bar mop in a pinch.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Brass 25mm-40mm Bore Brush Set (8038)
- SEVENTH GENERATION Natural Automatic Dishwasher Gel, Lemon, 42 oz Bottle (22171)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- KC WYPALL WypAll X80 Wipers 475 wipers/roll 13.4" L x 12.5" W, 475PK (WIP41055)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 25 lb box (N-C60-25)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 5 lb Box (N-W48NWB-5)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb box (N-W69-50)
- MONARCH Knit Wipers - White - New - 5lb Box (N-WPKSM-5)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- Monarch Rags & Towels