Shop All Vibration Meters
Monarch
Accelerometer
Mfr # 6480-031
Zoro # G8315106
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acceleration Range 100 mV/g
- Includes Coiled Cable, Tapped Hole
- For Use With 6KX53
- Product Type Accelerometer
- Acceleration - Maximum 100 mV/g
Product Information
- Brand Monarch
- MFR # 6480-031
- Zoro # G8315106
- Country of Origin United States
- Category Vibration Meters
Dimensions
Overall Length | 6 ft |
Details
Item | Accelerometer |
Acceleration Range | 100 mV/g |
Includes | Coiled Cable, Tapped Hole |
For Use With | 6KX53 |
Product Type | Accelerometer |
Acceleration - Maximum | 100 mV/g |
Frequency - Minimum | 100 Hz |
Material | Stainless Steel |
Compatible Product Type | Vibration meters |
Frequency - Maximum | 1000 Hz |
Acceleration - Minimum | 0 mV/g |
Description
Accelerometer, Product Type Accelerometer, Compatible with Manufacturer Model Number 1000, Compatible Product Type Vibration meters, Overall Length 6 ft, Acceleration - Maximum 100 mV/g, Acceleration - Minimum 0 mV/g, Material Stainless Steel, Frequency - Maximum 1000 Hz, Frequency - Minimum 100 Hz, Includes Coiled Cable, Tapped Hole, Compatible with Grainger Part Number 6KX53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray (PFP1037WBW)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- UEI TEST INSTRUMENTS Pocket Sized Digital Thermometer NSF (PDT550)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- MONARCH Vibration Tester (6400-011)
- MONARCH Examiner1000 Meter, w/o sensor pak (6400-012)
- IFM Vibration Monitor, 10-1000Hz, 0-25mm/sec (VKV021)
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, (R7000SD-NIST)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim (E201UXSLL-626-41)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- Monarch Vibration Meters