Shop All Mops
Monarch
18 in L Finish Applicator, White, Microfiber, PK12
Mfr # M870018FP
Zoro # G606171941
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in
- Mop Head Color White
- Mop Head Material Microfiber
- Mop Type Finish Applicator
- Color White
Product Information
Dimensions
Mop Pad Size | 18 in |
Overall Length | 18 in |
Details
Mop Head Color | White |
Mop Head Material | Microfiber |
Mop Type | Finish Applicator |
Item | Finish Applicator |
Color | White |
Weight | 21 |
Description
MICROFIBER 18 FLAT FINISHING PAD
1 DOZEN PER POLY/10 POLY PER CARTON
WHITE STITCHING
UPC #764950-00448-7
1 DOZEN PER POLY/10 POLY PER CARTON
WHITE STITCHING
UPC #764950-00448-7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Absorbent Sock, 44 gal, 3 in x 48 in, Oil-Based Liquids, Blue, Nylon (M-34)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- NILFISK / CLARKE / KENT Euroclean Refill Disposable Dusting Sheets 56649232 For Dust Magnet™ (56649232)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- MONARCH Scrubbing Wet Flat Mop - 24" Blue , 12PK (M800024B)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- MONARCH Tube Mop, Blue, Microfiber, M600011B (M600011B)
- MONARCH Tube Mop, Red, Microfiber, M600021R (M600021R)
- MONARCH Tube Mop, Green, Microfiber, M600014G (M600014G)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- Monarch Mops