Shop All Gasket Sealants
Momentive
Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F
Mfr # RTV162 3TG
Zoro # G7190001
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Adhesive Sealant is Recommended for Sealing and Bonding of Electronic Components onto Printed Circuit Boards and Protecting Copper Connections on Electronic Parts Assemblies
- Color White
- Size 2.8 oz.
- Temp. Range -75 to 400 Degrees F
- Sealant Base Silicone
Product Information
- Brand Momentive
- MFR # RTV162 3TG
- Zoro # G7190001
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 2.8 oz. |
Details
Application | Adhesive Sealant is Recommended for Sealing and Bonding of Electronic Components onto Printed Circuit Boards and Protecting Copper Connections on Electronic Parts Assemblies |
Color | White |
Temp. Range | -75 to 400 Degrees F |
Sealant Base | Silicone |
Sealant Container | Tube |
Item | Sealant,Silicone,2.8 oz.,White |
Full Cure | 2 Days |
Number of Components | Single Component |
Specific Gravity | 1.09 |
Standards | UL 94HB, MIL-A-46146B |
Tensile Strength | 550 psi |
Functional Cure | Moisture |
Chemical Base | Silicone |
Adhesive Grouping | Caulks & Sealants |
Description
Sealant,Silicone,2.8 oz.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Pro-14 Dispensing Gun 230409 (99046685)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 250 mL Bottle (135356)
- HENRY Roof Leak Repair, 5 gal, Pail, Black (HE208071)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- PERMATEX Automotive MotoSeal 1 Ultim Gasket Maker Grey 2.7oz carded (29132)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 300 mL, Blue, Temp Range -65 to 500 Degrees F (270639)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- Momentive Gasket Sealants & Makers