Shop All Gasket Sealants
Momentive
Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F
Mfr # RTV108 3TG
Zoro # G7189940
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface
- Color Translucent
- Size 2.8 oz.
- Temp. Range -75 to 400 Degrees F
- Sealant Container Tube
Product Information
- Brand Momentive
- MFR # RTV108 3TG
- Zoro # G7189940
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 2.8 oz. |
Details
Application | General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface |
Color | Translucent |
Temp. Range | -75 to 400 Degrees F |
Sealant Container | Tube |
Item | Sealant,Silicone,2.8 oz.,Clear |
Full Cure | 3 Days |
Number of Components | Single Component |
Standards | FDA 21 CFR 177.2600, NSF 51, MIL-A-46106 Group 1 Type 1 |
Specific Gravity | 1.05 |
Adhesive Grouping | Caulks & Sealants |
Tensile Strength | 400 psi |
Chemical Base | Silicone |
Functional Cure | Moisture |
Description
Sealant,Silicone,2.8 oz.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Mortar Thinset Premix Gry 3.5G (CTTSG3)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- SLIME TUBE SEALANT 16OZ (10056W)
- PERMATEX Permatex Auto Pneumatic/Hydraulic Sealant 36ml Bottle Carded (54540)
- CHATHAM BRASS Almond Silicone Seal Caulker, 10.3 oz Aluminum (12A)
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- Momentive Gasket Sealants & Makers