Shop All Gasket Sealants
Momentive
Sealant, Silicone, 10.1 oz., Clear, 10.1 oz, Clear, Temp Range -75° to 400° F
Mfr # RTV108 12C
Zoro # G7189968
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface
- Color Translucent
- Size 10.1 oz.
- Temp. Range -75 to 400 Degrees F
Product Information
- Brand Momentive
- MFR # RTV108 12C
- Zoro # G7189968
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface |
Color | Translucent |
Temp. Range | -75 to 400 Degrees F |
Item | Sealant,Silicone,10.1 oz.,Clear |
Description
Sealant,Silicone,10.1 oz.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail (5177)
- PLUMB PAK Pipe Seal Tape Ptfe 1/2X60 (PP855-1)
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- NU-CALGON Leak Sealant, For Up to 2 tons Systems (4050-21)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 gal, Yellow, Temp Range -30 to 300 Degrees F (1300)
- Momentive Gasket Sealants