Shop All Gasket Sealants
Momentive
Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F
Mfr # RTV103 12C
Zoro # G7189959
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface
- Color Black
- Size 10.1 oz.
- Temp. Range -75 to 400 Degrees F
- Sealant Container Cartridge
Product Information
- Brand Momentive
- MFR # RTV103 12C
- Zoro # G7189959
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface |
Color | Black |
Temp. Range | -75 to 400 Degrees F |
Sealant Container | Cartridge |
Item | Sealant,Silicone,10.1 oz.,Black |
Full Cure | 3 Days |
Specific Gravity | 1.05 |
Number of Components | Single Component |
Standards | FDA 21 CFR 177.2600, NSF 51, MIL-A-46106 Group 1 Type 1 |
Functional Cure | Moisture |
Chemical Base | Silicone |
Tensile Strength | 400 psi |
Adhesive Grouping | Caulks & Sealants |
Description
Sealant,Silicone,10.1 oz.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 50 mL Bottle (1330585)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- 3M Heat-Resistant Neoprene Gasket Sealant, 5 oz, Yellow, Temp Range -30 to 300 Degrees F (1300)
- DB ELECTRICAL RTV Silicone for Universal Products (82194)
- AFTERMARKET Dynatex Gasket Maker (DTX-49200-JN)
- Momentive Gasket Sealants & Makers