Shop All Caulks & Sealants
Momentive Perform Material
Momentive Perform Material MT284 2.8 oz. Kitchen & Bath Caulk; Clear
Mfr # 875500
Zoro # G304145763
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Momentive Perform Material
- MFR # 875500
- Zoro # G304145763
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- Kitchen & Bath Caulk.
- Color - Clear.
- 100% Silicone.
- Mildew Resistant.
- Adheres To Glass.
- Tile.
- Ceramic & Porcelain.
- Ideal For Sealing Around Tubs.
- Showers & Sinks.
- Waterproof & Flexible.
- Low Odor.
- For Interior Use Only.
- Size - 2.8 oz.
- Dimension - 0.57 x 0.44 x 0.58 in.
- Item Weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Clear, 10.1 oz, Clear, Temp Range -75° to 400° F (RTV108 12C)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- BSC PREFERRED 2'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98718B3PK)
- MOMENTIVE PERFORM MATERIAL Caulk Sealant Gry 10.1Oz (GE5020)
- MOMENTIVE PERFORM MATERIAL Wndw&Dr Sealant 10.1Oz (2814816)
- HENRY Henry 1415579 Smooth White Elastomeric Acrylic Roofing Sealant; 3.5 gal (1415579)
- SLIME Sealant, 16 oz, Liquid, Bottle, Green (10193)
- GE White Supreme Silicone Window and Door Caulk Sealant 10.1 oz (2861246)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- Momentive Perform Material Caulks & Sealants