Shop All Caulks & Sealants
Momentive Perform Material
Momentive Perform Material GE5070 10.1 oz. Kitchen & Bath Caulk; White
Mfr # 510438
Zoro # G704145509
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Momentive Perform Material
- MFR # 510438
- Zoro # G704145509
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- Kitchen & Bath Caulk.
- Color - White.
- 100% Silicone.
- Mildew Resistant.
- Adheres To Glass.
- Tile.
- Ceramic & Porcelain.
- Ideal For Sealing Around Tubs.
- Showers & Sinks.
- Waterproof & Permanently Flexible.
- Low Odor.
- For Interior Use.
- 30 Minute Water Ready.
- Non Paintable.
- Size - 10.1 oz.
- Dimension - 1.8 x 1.8 x 11.1 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- DAP Hydraulic Cemnt 2.5# (14084)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- MOMENTIVE PERFORM MATERIAL Caulk Sealant Gry 10.1Oz (GE5020)
- MOMENTIVE PERFORM MATERIAL Wndw&Dr Sealant 10.1Oz (2814816)
- NOVAGARD SOLUTIONS Novagard 02-MX001700 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Canvas (02-MX01070)
- NOVAGARD SOLUTIONS Novagard 02-MX001340 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Terratone (02-MX001340)
- CAULK-EZ Caulk-EZ Tooling Aid, 2.5 oz, Aerosol Spray, Clear (EZ4T)
- WEST SYSTEM Fillable Caulk Tubes 2Pk (810-2)
- DAP Hybrid Sealant, 10 fl oz, Cartridge, Clear, Hybrid Base (7079889203)
- Momentive Perform Material Caulks & Sealants