Shop All Caulks & Sealants
Momentive Perform Material
Momentive Perform Material GE500 2.8 oz. 100 Percent Silicone Window & Door Caulk; Clear
Mfr # 159538
Zoro # G804162314
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Momentive Perform Material
- MFR # 159538
- Zoro # G804162314
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- 100 Percent Silicone Window & Door Caulk.
- Color - Clear.
- Features Waterproof & Airtight Adhesion.
- Sun/Freeze Proof.
- Won't Crack Or Crumble.
- Withstands.
- Extreme Weather.
- Low Odor.
- Permanently Flexible.
- Adheres To Glass.
- Tile.
- Concrete.
- Fiberglass.
- Marble.
- Steel.
- Aluminum.
- Plastics.
- Brick.
- Masonry & Metals.
- For Interior & Exterior Use.
- Permanently Flexible.
- Size - 2.8 oz.
- Dimension - 7.6 x 1.1 x 1.5 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- 3M Masking Tape, Dark Green, 2 In Dia, PK100 (8992)
- MOMENTIVE PERFORM MATERIAL Wndw&Dr Sealant 10.1Oz (2814816)
- MOMENTIVE PERFORM MATERIAL Caulk Sealant Gry 10.1Oz (GE5020)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -45 to 475 Degrees F (08012)
- RUST-OLEUM TESTORS GLITTER SEALER 3 OZ SPRAY (304343)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- ACROVYN Caulk, Cappuccino (CAULK479)
- FLEX SEAL Family of Products Blue Rubber Spray Sealant 14 oz (FSBLUR20)
- Momentive Perform Material Caulks & Sealants