Shop All Gasket Sealants
Momentive
Industrial Sealant, 2.8 oz., Clear, 2.8 oz, Clear
Mfr # IS808 3TG
Zoro # G7867848
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Clear
- Size 2.8 oz
- Sealant Container Tube
- Full Cure 1 Day
Product Information
- Brand Momentive
- MFR # IS808 3TG
- Zoro # G7867848
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 2.8 oz |
Details
Application | General Purpose |
Color | Clear |
Sealant Container | Tube |
Item | Industrial Sealant,2.8 oz.,Clear |
Full Cure | 1 Day |
Standards | UL 94HB |
Specific Gravity | 1.04 |
Number of Components | Single Component |
Functional Cure | Moisture |
Tensile Strength | 300 psi |
Chemical Base | Silicone |
Adhesive Grouping | Caulks & Sealants |
Description
Industrial Sealant,2.8 oz.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 (CP 631)
- POLYKEN Duct Tape, 1.5" x 60 yd., 9 mil, Silver (203)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-24EC)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F (223856)
- PERMATEX Sealant, Gasket, Sensor-Safe No. 599, Rtv, Rigid Hi-Torque, Ultra Grey, 3.5 Oz (82194)
- Momentive Gasket Sealants & Makers