Shop All Gasket Sealants
Momentive
Industrial Sealant, 10.1 oz., White, 10.1 oz, White
Mfr # IS802 12C
Zoro # G7189931
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color White
- Size 10.1 oz.
- Sealant Base Silicone
- Sealant Container Cartridge
Product Information
- Brand Momentive
- MFR # IS802 12C
- Zoro # G7189931
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | General Purpose |
Color | White |
Sealant Base | Silicone |
Sealant Container | Cartridge |
Item | Industrial Sealant,10.1 oz.,White |
Full Cure | 1 Day |
Specific Gravity | 1.04 |
Standards | UL 94HB |
Number of Components | Single Component |
Adhesive Grouping | Caulks & Sealants |
Functional Cure | Moisture |
Tensile Strength | 300 psi |
Chemical Base | Silicone |
Description
Industrial Sealant,10.1 oz.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White (KR100EWHASS)
- HENKEL 55OZWHT Tub Caulk (2138420)
- IDL PACKAGING 1 1/2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44575)
- HOMAX Tile Guard Silicone Grout Sealer (9520-06)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 90 mL, Black, Temp Range -65 to 500 Degrees F (743912)
- PERMATEX Sensor Safe High Temp RTV Silicone Gasket Maker 3oz (81422)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- Momentive Gasket Sealants & Makers