Shop All Gasket Sealants
Momentive
Industrial Sealant, 10.1 oz., Clear, 10.1 oz, Clear
Mfr # IS808 12C
Zoro # G7867793
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Clear
- Size 10.1 oz
- Sealant Container Cartridge
- Full Cure 1 Day
Product Information
- Brand Momentive
- MFR # IS808 12C
- Zoro # G7867793
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz |
Details
Application | General Purpose |
Color | Clear |
Sealant Container | Cartridge |
Item | Industrial Sealant,10.1 oz.,Clear |
Full Cure | 1 Day |
Standards | UL 94HB |
Specific Gravity | 1.04 |
Number of Components | Single Component |
Chemical Base | Silicone |
Functional Cure | Moisture |
Tensile Strength | 300 psi |
Adhesive Grouping | Caulks & Sealants |
Description
Industrial Sealant,10.1 oz.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 20 Oz Sausage/Cartridge/Bulk Caulking Gun (12:1) (CAULK 51001)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- FASSON 3" X 150' Smooth Foil Tape 16Rls/Ctn Pk (57432 03000150)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- PERMATEX Permatex High Temp Anaerobic Flange Sealant 50 ml (51031)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- Momentive Gasket Sealants & Makers